Beli air tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VIKING AIR TOOLS Air-Powered Vacuum Gun (Alat Tembak Vakum)
    Mulai

    Rp1.799.900

    VIKING AIR TOOLS Air-Powered Vacuum Gun (Alat Tembak Vakum)
    Deskripsi:
    Combination guns switch between suction and blowing modes to function as vacuum guns or air guns. Their two-way valve reverses airflow, so one tool can blow off chips and vacuum up debris.
    atribut:
    • UNSPSC: 27131502
    • Air Gun Body Style: Pistol-Grip
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4
    • Air Inlet Type: NPT
    • Air consumption (CFM): 3.4
    • Air inlet (inch): 1/4 NPT Female
    • Application: Media Installation Shops
    • Body Material: Composite
    • Collection Bag Included: Yes
    • Color: Blue
    • Extension Size (inch): 8-1/8
    • Includes: Crevice Tool; Dust Bag; Extension Tube; Flexible Extension Hose; Orifice Tool; Rotatable Brush; Thumb-Grip Clamp
    • Manufacturer Part Number: VT9806
    • Nozzle type: Air Gun and Vacuum Gun
    • Overall Length (inch): 5-1/2
    • Sound Level (dB): 97
    • Tool Brand: Viking Air Tools
  2. TRUSCO Air Gun (Semprotan Angin Kompresor)
    Mulai

    Rp2.299.900

    TRUSCO Air Gun (Semprotan Angin Kompresor)
    atribut:
    • Exhaust Vent: phi32mm
    • Hose Mounting Nozzle: Rc1/4
    • Intake Pipe Diameter (phi mm): 30.5
    • Length (mm): 144
    • Minimum Inside Diameter (phi mm): 22
    • Normal Working Pressure (MPa): 0.6
    • Overall Height (mm): 145
    • Weight (g): 317
    • Air Consumption (m³/minute): 0.47
    • Nozzle diameter (mm): phi30.5
    • Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
  3. KRISBOW Broom and Dustpan Set (Pengki+Sapu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  4. JTC Air Cleaner
    Mulai

    Rp1.699.900

    JTC Air Cleaner
    atribut:
    • Overall Length (mm): Gun body: 150, Hose: 1100, Nozzle type: 180
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. CALIFORNIA AIR TOOLS Air Tool Accessories
    Mulai

    Rp1.199.900

  6. Keensaw HSS Circular Saw Blade
    Mulai

    Rp1.399.900

    Keensaw HSS Circular Saw Blade
    Deskripsi:
    HSS-S600 (Black Pearl) memiliki kandungan 5% Molydbenum dan memiliki Special coating (Black Pearl / Rose golden) dengan tingkat performasi yang lebih tinggi dari M42 ( high temperature resistance, super toughness) sehingga membuat Pisau menjadi lebih awet dan tahan lama.HSS saw blades yang terbuat dari material ini dapat memotong hampir keseluruhan besi seperti stainless steel, carbon steel, dan high strength steels. Menjadi pilihan tepat untuk all for one purpose dengan harga yang terjangkau.Seluruh mata pisau sudah dilengkapi dengan teknologi TIN coating untuk meningkatkan performa blade dalam hal:1. Mengurangi faktor friction pada permukaan blade2. Meningkatkan kekerasan pada permukaan blade3. Ketahanan terhadap suhu tinggi4. Ketahanan terhadap abrasi5. Anti Adhesi untuk melindungi mata pisau
    atribut:
    • Size Interal Diameter (mm): 32
  7. PROTO Impact Socket 3/4inch Drive - 6 Point
    Mulai

    Rp479.900

    PROTO Impact Socket 3/4inch Drive - 6 Point
    atribut:
    • Point Size: 6
    • Drive Size (inch): 3/4
    • Finish: Black Oxide
    • Length Type: Standard
  8. TRUSCO Diamond File Set GK Series (Set Kikir)
    Mulai

    Rp2.499.900

    TRUSCO Diamond File Set GK Series (Set Kikir)
    Deskripsi:
    Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
    atribut:
    • Purpose of Use: Optimum for burring rough cutting/rigidity processed goods.
  9. GUARDAIR Air-Powered Vacuum Gun Nozzle & Brush (Semprotan Angin Kompresor)
    Mulai

    Rp549.900

    GUARDAIR Air-Powered Vacuum Gun Nozzle & Brush (Semprotan Angin Kompresor)
    Deskripsi:
    Vacuum gun nozzles and brushes are used for applications such as reaching into crevices, brushing off debris, vacuuming upholstery and fabrics, and cleaning floors or elevated surfaces.
    atribut:
    • UNSPSC: 27131502
    • Application: Cleaning
    • Color: Black
    • Compatible with Manufacturer Part Number: 1500; 1510
    • Displayed Brand: GUARDAIR
    • For use with: Ultimate Cleaning Versatility
    • Includes: (5) Cleaning Attachments; 3 ft Clear Plastic Hose with 1 in ID Adapter
    • Manufacturer Part Number: MNVAC
    • Material: Plastic
    • Number of Pieces: 1
    • Overall Length (inch): 9-1/2
    • Product Type: Mini Vacuum Attachment Kit
  10. WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)
    74%
    Mulai

    Rp279.900

    WTB Air Duster Gun WT9 Series (Semprotan Angin Kompresor)
    atribut:
    • Nozzle Opening Diameter (mm): 3.5
    • Nozzle Attachment Port: G1/8
    • Maximum usage pressure: 1MPa
  11. Wipro Regulator Spray Gun Air
    Mulai

    Rp129.900

    Wipro Regulator Spray Gun Air
    Deskripsi:
    Digunakan untuk mengatur tekanan pada spray gun, lgsg dipasangkan pada spray gunnya
    atribut:
    • Female Outlet (inch): 1/4
    • Inlet Male (inch): 1/4
    • Maximum Pressure (psi): 120
  12. TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor)
    Mulai

    Rp939.900

    TRUSCO Air Wash Blow Gun (Semprotan Angin Kompresor)
    Deskripsi:
    -The strength of flow rate is possible only with lever operation.-Sucking up cleaning water etc. (with strainer) strongly with spray forward.-If you remove the suction hose, you can use it as a normal duster gun. -Machine washing, drying.-Cleaning and drying of filter and radiators etc.-Vinyl Hose 1.5m
    atribut:
    • Color: Black
    • Nozzle Length: 50mm
    • Nozzle Opening Diameter: 4.3mm
    • Nozzle Mounting Port: G1/8
    • Air Mounting Outlet: G1/4
    • Total Length: 140mm
    • Maximum Working Pressure: 1MPa
  13. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp919.900

  14. Kitz Water Gun
    Mulai

    Rp6.099.900

    Kitz Water Gun
    Deskripsi:
    Precision cleaning product. Pure water compatible product (main body made of PP, using fluororubber as a sealing material). Excellent workability with a hand grip type. There are three types, one with a main body, one with a hose, and one with bacteria prevention, depending on the application.
    atribut:
    • Included Accessories: WGN-2 + branch cheese (PT1 / 2 + inner tube Φ3 x Φ2 x 7.1m)
  15. JETECH TOOL Waist Tool Bag Medium Size
    Mulai

    Rp309.900

    JETECH TOOL Waist Tool Bag Medium Size
    Deskripsi:
    Jetech Screwdriver go through softgrip screwdriver s designed its hexagonal shaft go through handle and joint the rear end impact cap which allow hammer striking force go through to shaft head without damageJetech screwdriver handles specially designed, registered world wide patent which ergonomically make strong and comfortable hand gripping with maximum torsion
    atribut:
    • Dimension A (mm): 360
    • Dimension B (mm): 300
Daftar Harga air tools Terbaru November 2026
VIKING AIR TOOLS Air-Powered Vacuum Gun (Alat Tembak Vakum)Rp1.799.900
TRUSCO Air Gun (Semprotan Angin Kompresor)Rp2.299.900
KRISBOW Broom and Dustpan Set (Pengki+Sapu)Rp189.900
JTC Air CleanerRp1.699.900
HASSTON PROHEX SemprotanRp76.900
CALIFORNIA AIR TOOLS Air Tool AccessoriesRp1.199.900
TRUSCO Blower Gun, BagRp629.900
Keensaw HSS Circular Saw BladeRp1.399.900
PROTO Impact Socket 3/4inch Drive - 6 PointRp479.900
TRUSCO Diamond File Set GK Series (Set Kikir)Rp2.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)